EIGERTOOL UV Hardener Set for EIGER Pro

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (mm)Hardener: DIA40 x H140, UV light: DIA19 x L140
Hardening Speed5 seconds (varies depending on various factors such as the brightness of UV light, the distance from the light source, the thickness of curing, the step of the joint and the light transmittance of the substrate)
Mass (g)UV light: Approximately 60 (including batteries)
Suitable BatteryAAA batteries x 2 (sold separately)
Wavelength (nm)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A set of hardener and UV light For various restorations from crafts to hobbies!
It can be widely used for cord repair of digital devices, hole filling of pipes, lip repair of lures, etc. Eiger PRO specification UV curing agent is a liquid plastic and remains liquid until it is cured. It does not dry like a commercially available adhesive. No You can repair almost anything by just following the four steps of cleaning the glue, applying the resin, curing and molding. Never give up if something important breaks.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait