monotaro For air angle grinder + offset grindstone/flexible grindstone + roll type + 100Φ

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.099.900
Spesifikasi
Air Hose ConnectionPT1/4
Air Hose Inner Diameter (DIAmm)9.5
Included AccessoriesPT1/4 coupler, dustproof rubber cap, spanner, hexagon bar wrench
Mass (kg)1.22
Overall Length (mm)186
Rotation Speed at No Load (min<sup>-1</sup>[rpm])15000
Suitable Air Pressure (MPa)0.62
Wheel Outer Diameter (DIAmm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general 100mm whetstone can be used.
Since the air supply is a roll type, it is suitable for long hours of work.
Warning
A general 100mm whetstone can be used.
Since the air supply is a roll type, it is suitable for long hours of work.
Feature
A general 100mm whetstone can be used.
Since the air supply is a roll type, it is suitable for long hours of work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait