MKcells Wheelchair Scale

Sebelum PPN:
Rp13.999.900
Spesifikasi
Capacity (kg)150
Dimensions (cm)80x66x125
Readability (g)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
⦁ Plastic ABS housing
⦁ External RS232 printer: allow single weigh, fixed printing format
⦁ A new technology of this indicator is come with the USB port for save weighing record is very useful for the company which need to keep the record of the weighing
⦁ Power on, auto zero-setting range, manual zero-setting range can be set separately, zero tracing range can be set
⦁ Random charging by indicator, low power indication and voltage status monitoring
⦁ Double RS232 communication interface, multi communication
⦁ Rechargeable battery in this indicator is useful for use anywhere and anytime without need to replace the battery all the time.
⦁ Hold function
⦁ Weigh-Back-up

Ulasan Produk

Tidak ada ulasan