FKD (Fukuda Seiko) Carbide-Tipped Tapered Shank Drill (Mata Bor Kones)

Sebelum PPN:
Rp6.099.900 - Rp20.999.900
Spesifikasi
Helix Angle (°)20
MaterialBlade: Carbide tip (G2)
Surface TreatmentNon-coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical brazed carbide blade type.
The excellent characteristics of the cemented carbide and the large number of times it can be re-ground ensure high economic efficiency.
The lead angle is 20° right twist.
Workpiece materials: cast iron, non-ferrous metals.
Work material: cast iron, non-ferrous metals
Feature
Economical brazed carbide blade type.
The excellent characteristics of the cemented carbide and the large number of times it can be re-ground ensure high economic efficiency.
The lead angle is 20° right twist.
Use
Workpiece materials: cast iron, non-ferrous metals.
Work material: cast iron, non-ferrous metals

Ulasan Produk

Tidak ada ulasan