ESCO Lockstitch sewing machine

Sebelum PPN:
Rp35.999.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)452x350x219
FunctionAutomatic thread cutter, LED light, speed control, presser foot pressure adjustment, needle up/down & ultra-low speed switch, drop feed, subtension, presser foot lifter
Mass (kg)11.3
Power Consumption (W)92
Power SupplyAC100V(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessories: Foot controller, auxiliary table, industrial needle, knee presser foot lift lever, upper feed presser foot, three-roll presser foot, sewing machine oil, thread sesame cap, zipper presser foot, dedicated driver, cleaning brush, bobbins (4 pieces), sewing machine cover. Excellent durability. Quiet design. Thread cutting can be done automatically by stepping on the controller toward you (on the side where it is attached). The controller is designed with an emphasis on comfort, so it stops exactly where you want it to. LED lamp is used. It brightly lights up the needle base, does not heat up even with long-term use, and there is no need to worry about the lamp going out. Easy bobbin replacement The bobbin case opening opens wide, making it easy to attach and remove, and the auxiliary table also has an opening and closing plate, so it is easy to insert and remove when the table is attached. The powerful motor and mechanism demonstrate outstanding power. It produces beautiful stitches from thin to thick materials. Knee lift lever You can raise and lower the presser foot just by operating your knee without using your hands. The presser foot can be raised up to 12 mm, so it is easy to set thick materials. Automatic thread cutting: The mechanism of industrial sewing machines is made of the same material (super hard material), so it is not only durable, but also has excellent sound and sharpness. Presser foot pressure adjustment: The presser foot pressure can be adjusted to suit the material, from thin to thick, and is marked with a scale for easy operation. Needle up/down & ultra-low speed SW: Each time the switch is pressed, the needle moves up and down by half a needle. Also, if you hold it down for a long time, you can sew at a slow speed, which is very convenient when you want to sew a little later, such as when you finish sewing. Even with threads with strong subtension, you can prevent twisting and thread disturbance and create stitches with stable thread tension. The feed dog goes up and down without using a drop feed attachment. Presser foot lift: The presser foot lift lever can raise the presser foot up to a maximum of 12 mm, just like the knee lift lever. It is also easy to operate. For straight stitches only.

Ulasan Produk

Tidak ada ulasan