KTC 19. 0 sq socket adapter

Sebelum PPN:
Rp639.900
Spesifikasi
Dimensions (mm)56x34x34
Mass (g)260
Square drive size19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insertion angle concave 19.0 → convex 25.4 Used for work that requires high torque such as construction machinery and large vehicles. An attachment that connects sockets with different drive angles and handles.
*The limit torque of the adapter is based on the smaller insertion angle. Be careful not to use too much force. *Use bolts and nuts that match the size. * Plated products are for manual use. Do not use with power tools such as impact wrenches.
Warning
*The limit torque of the adapter is based on the smaller insertion angle. Be careful not to use too much force. *Use bolts and nuts that match the size. * Plated products are for manual use. Do not use with power tools such as impact wrenches.
Feature
Insertion angle concave 19.0 → convex 25.4 Used for work that requires high torque such as construction machinery and large vehicles. An attachment that connects sockets with different drive angles and handles.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait