NAGANO KEIKI Micro pressure gauge Φ100 GL10

Sebelum PPN:
Rp9.499.900 - Rp9.799.900
Spesifikasi
Accuracy±1.5%F.S.
Material (Connecting Part)C3604BD
ShapeDIA100 vertical type (B frame mounting hole)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a standard accuracy of ±1.5% FS, it can read minute pressures with high precision. Its simple structure makes it easy to use. This pressure gauge is designed to measure low pressures of 50 kPa or less, and can be used to measure not only direct pressure but also the volume and depth of liquid in a tank. However, if the liquid to be measured gets into the pressure element, performance will be affected. In such cases, please use air or other medium by using the air purging method.
* When selecting a pressure gauge, select the pressure range so that the upper limit of the normal pressure is within the following range so that the performance can be fully exhibited. * For constant pressure: 3/4 or less of the maximum value of the pressure range, for variable pressure: 2/3 or less of the maximum value of the pressure range, and for the gas / liquid measured by the wetted parts described. Please confirm that. For details, see JIS B 7505-1.

Ulasan Produk

Tidak ada ulasan