NAGANO KEIKI Micro Differential Pressure Gauge DG93

Sebelum PPN:
Rp68.999.900
Spesifikasi
Accuracy±1.5%F.S
Mass (kg)About 8
MaterialPressure vessel: SCS14, Bellows: SUS316L, Seal: NBR
Measurable FluidGas or liquid (both H and L are the same fluid). When using liquid, air cannot be completely removed, resulting in an error.
Operating Temperature Range (°C)-5 to 40 (but do not freeze)
Pressure Range (kPa)4
Scale Angle270°
Type of Sign2B pipe installation

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air vents are standard.
This device was developed to measure low differential pressure ranges below 4kPa (400mmH2O), and can of course be used to measure differential pressure, but also to measure liquid level and flow rate by converting the measured differential pressure into various units.
*The reference pressure refers to the pressure that serves as the reference for two pressure points, or the pressure with the least fluctuation, and the single-sided pressure resistance refers to the maximum differential pressure.
Feature
Specification
Single pressure resistance: 20kPa

Ulasan Produk

Tidak ada ulasan