NAGANO KEIKI Digital pressure checker Model number: GC66

Sebelum PPN:
Rp8.699.900
Spesifikasi
Battery Life (continuous use)About 500
Case MaterialABS.C3604BD
ConnectionOne-touch fitting for outer diameter DIA6 hose
Display Accuracy±(1.0%F.S.+1digit)
Display Cycle2 times / sec
Mass (g)About 83
Material (Wetted Part)SUS630(17-4PH).C3604BD.NBR
Measurable FluidGas / liquid
Operating Humidity (%RH)35 to 85 (non-condensing)
Operating Temperature Range (°C)0 to 40
Power SupplyCoin type lithium battery (3V) CR2016 x 1
Storage Temperature Range (°C)-10 to 50 (no freezing)
TypeFor medium pressure
Waterproof Protection GradeCase: IP40 (indoor)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The digital display allows for accurate and quick readings. It has a simple structure with few moving parts, is highly resistant to vibration and shock, and produces almost no positional errors. It is equipped with an airtightness inspection function, making it easy to inspect the airtightness of various pipes and instruments. It is small and lightweight thanks to the use of a lithium battery.
This is a pocket-sized, portable, battery-operated digital pressure gauge that can measure low to medium pressures for various periodic inspections and maintenance.

Ulasan Produk

Tidak ada ulasan