NAGANO KEIKI Digital Micro Differential Pressure Gauge Model Number: GC62

Sebelum PPN:
Rp12.999.900 - Rp14.999.900
Spesifikasi
Case MaterialPC/ABS(UL94V-0)
Case StructureIndoor specification (IP40 IEC standard)
Character Height (mm)10
Display update cycle200ms
MaterialGas contact parts materials: Silicon, silicone, glass, ABS
Measurable FluidDry air, nitrogen gas (does not contain moisture or dust)
Operating Temperature Range (°C)-10 to 50 (no freezing or condensation)
Operation EnvironmentPlaces where there is no flammable gas or liquid that may cause ignition or explosion under normal conditions
Protection circuitReverse power connection
Type of Display4-digit LED digital display
Withstand Pressure (kPa)50kPa (100kPa for 10kPa and above)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro differential pressure measurement from 50Pa. It is a digital micro-differential pressure gauge equipped with a compact, high-voltage silicon capacitance sensor, and can perform three functions of display, output, and switch.
With abundant functions, it can be used for various purposes including air conditioning related equipment.
* When 4 to 20mA is selected, use with a power supply voltage of 15VDC or higher.

Ulasan Produk

Tidak ada ulasan