NAGANO KEIKI Digital Differential Pressure Gauge Model Number: GC55

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Accuracy± (1.0% FS + 1digit): Delta P
Case StructureIndoor specification (IP64)
Comparator OutputNumber of contacts / 2 outputs Photo relay, response speed / 20 ms or less, output capacity / 40 V DC 200 mA max., Cutting difference / hysteresis: variable, window comparator: 1% FS fixed, delay / 0 to 2.00 s (both ON / OFF)
ConnectionRc1/8
Display update cycle0.2 seconds
Mass (g)About 490
Measurable FluidGas / liquid
Pressure Range (MPa)0 to 1
Type of Display3 1/2 digit LED (Character height 10mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy-to-read digital display with switch function and analog output. -Uses joint material SUS304 and sensor material SUS630 for excellent corrosion resistance. -No need for a three-way valve or pressure equalizing valve.
This product is a digital differential pressure gauge that detects a relatively large differential pressure between gas and liquid. Equipped with pressure, differential pressure display, alarm, and analog output (optional), it can be used for various purposes.

Ulasan Produk

Tidak ada ulasan