NAGANO KEIKI Contact-type differential pressure gauge DG97/DG98

Sebelum PPN:
Rp52.999.900 - Rp57.999.900
Spesifikasi
Accuracy±1.5%F.S
MaterialPressure vessel: SCS14, bellows: SUS316L, packing: NBR
Measurable FluidThe container must be air or a non-corrosive gas (no large amounts of foreign matter can be mixed in), and under normal conditions, it must not contain any flammable gas or liquid that could cause an ignition or explosion.
Operating Temperature Range (°C)-5 to 40 (but do not freeze)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Withstand Pressure (MPa)Single pressure resistance: 0.2 to 1.2 (varies depending on differential pressure range)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Pressure connection ports can be selected from either the top or bottom, making pressure piping easy.
- Because a reed switch is used, the contact area is not affected by the external atmosphere, ensuring a long life and excellent reliability.
(DG97. 98)
. We can also manufacture products certified for high pressure gas. (Option)
(However, it cannot be used with toxic gases or special high-pressure gases. )
This is a compact differential pressure gauge that measures the pressure difference between two points, and can be used to measure not only differential pressure, but also liquid level, flow rate, etc. In addition, the contact differential pressure gauge uses a reed switch and can be used for alarms and control.
*The reference pressure refers to the pressure that serves as the reference for two pressure points, or the pressure with the least fluctuation, and the single-sided pressure resistance refers to the maximum differential pressure.
*The standard setting is 50% of the pressure range. If you would like a new setting, we will charge you the actual cost separately.

Ulasan Produk

Tidak ada ulasan