OLYMPUS Ultrasonic flaw detector

Sebelum PPN:
Rp319.999.900
Spesifikasi
Battery operating time15 to 16 hours (lithium ion), 3 hours (alkaline batteries)
Connector[Search device] BNC or large LEMO
DisplayFull VGA (640 x 480 pixels), translucent color LCD
External Memory2GB microSD card
Height (mm)167
Internal MemoryBuilt-in memory 100000ID
Length (mm)70
Mass (kg)1.68 (including optional lithium-ion battery)
Power Input (V)AC main 100VAC-120VAC, 200VAC-240VAC, 50Hz-60Hz
Set ContentsBattery (1), carrying case, AC battery charger
Trusco Part No.773-6525
Width (mm)236

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a portable, easy-to-use, high-performance digital ultrasonic flaw detector. Its efficient menu structure and direct access keys make it easy to perform high-quality flaw detection work. It is an easy-to-operate flaw detector with excellent flaw detection performance. It packs many reliable functions into a compact, easy-to-use housing.
For various flaw detection tests regardless of location or environment
*If on-site delivery explanation is required, a separate delivery explanation fee will be charged. *This specification does not include a transducer, so please prepare one separately. *We do not deliver to private homes (detached houses or apartment buildings).
Feature
Specification
Battery type (equipped with lithium-ion rechargeable battery as standard)

Ulasan Produk

Tidak ada ulasan