TESTO Differential pressure anemometer set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Spesifikasi
Height (mm)28
Included AccessoriesCase, silicone tube, dry cell battery, shipping inspection certificate, L-type pitot tube
Length (mm)60
Measurement Range Wind Speed (m/s)5 to 100 (recommended)
Measuring Range (hPA)0~+200
Resolution0.001hPa(0~2.0hPa)/0.01hPa(2.01~20.0hPa)/0.10hPa(20.1~200.0hPa)
Width (mm)146

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a differential pressure gauge equipped with a high-precision differential pressure sensor.
By combining it with an L-type Pitot tube, it is possible to calculate wind speed and volume from differential pressure (dynamic pressure).
It is possible to measure ducts in high wind speed ranges (40 to 100 m/s), high temperatures (70°C and above), and those containing dust and mist.
This is a set that includes the measuring instrument itself and a pitot tube.
For measuring wind speed (flow velocity) in ducts containing dust and mist.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan