TESTO 512-1 differential pressure calibration document included

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp25.999.900
Spesifikasi
Accuracy±(0.3 Pa + 1% of reading) ± digit (0 to 25.00 hPa), ±(0.1 hPa + 1.5% of reading) ± digit (25.0 to 200.00 hPa)
Battery3XAA
Battery Life120H
Dimensions (mm)146x60x28
HousingABS + PC/TPE
Included AccessoriesCase, dry cell battery, shipping inspection certificate, pressure measurement tube, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)190
Measuring Range (hPA)0~+200
Operating Temperature (°C)-20 ~ +50
Protection ClassIP40
Resolution0.001 hPa (0 ~ + 2.0 hPa)),0.01 hPa (2.01 ~ + 20.0 hPa)),0.10 hPa (20.1 ~ + 200.0 hPa))
Storage Temperature (°C)-20 ~ +50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 512-1 is a differential pressure gauge with a high-precision differential pressure sensor. Ideal for checking differential pressure between rooms in clean rooms, negative pressure during asbestos removal work, and pressure checking for combustion equipment. Combined with an L-shaped pitot tube, it is possible to calculate wind speed and air volume from differential pressure (dynamic pressure). Suitable for high wind speed range (40 to 100 m/s), high temperature (from 70 °C), and duct measurement containing dust and mist.
Differential pressure between clean rooms and hospital rooms, pressure inspection of combustion equipment and kitchen equipment, negative pressure monitoring during asbestos removal work, wind speed and volume (up to 100 m/s) using a Pitot tube
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan