TESTO 510i Smart Probe with differential pressure calibration documentation

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900
Spesifikasi
Accuracy±0.05hPa (0 to +1hPa range), ±(0.2hPa + 1.5% of measured value) (+1 to +150hPa range)
BatteryAAA battery x 3
Battery Life150 hours
Dimensions (mm)36x148x23
HousingPlastic (ABS/TPE)
Included AccessoriesAAA batteries x 3, silicone tube (1m) x 2, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)92
Matching SystemRequires iOS 11.0 or later, Android 6.0 or later, and a mobile device with Bluetooth(R) 4.0
Measuring Range (hPA)-150~+150
Operating Temperature (°C)-20~+50
Resolution0.01
Storage Temperature (°C)-20~+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This smart probe has a built-in differential pressure sensor that can measure differential pressure and calculate wind speed. It is small and highly portable, and measurement values can be checked on a smartphone or tablet via Bluetooth communication. The calculation and display functions of the dedicated app make it easy to obtain professional analysis results.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan