TESTO 510 differential pressure calibration document included

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy±0.03hPa (0 to 0.30hPa range), ±0.05hPa (0.31 to 1.00hPa range), ±(0.1hPa + 1.5% of measured value) (1.01 to 100hPa range)
BatteryAAA battery x 2
Battery LifeAbout 50 hours
Dimensions (mm)119x46x25
Included AccessoriesStrap, belt holder, protective cap, 2 silicone tubes (1m each), 2 AAA batteries, instruction manual, shipping inspection certificate, calibration certificate and test report, traceability system diagram, standard instrument certificate (copy)
Mass (g)90
Maximum Static Pressure (kPa)50
Measuring Range (hPA)0~100
Operating Temperature (°C)0~+50
Protection ClassIP40
Resolution0.01
Sample Rate0.5 seconds
Storage Temperature (°C)-40~+70
UnitHPa,mbar,Pa,mmH2O,mmHg,psi,m/s,fpm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This pocket-sized, compact differential pressure gauge is ideal for installing and maintaining air conditioning systems. It can measure differential pressures such as gas flow pressure and draft pressure, and can also calculate and display duct air speed when used in conjunction with a Pitot tube. The backlit display has a magnet on the back of the main unit, allowing you to work with both hands. Using an optional Pitot tube, it can also calculate and display air speed (10 to 100 m/s) inside ventilation ducts.
*When placing an order, please specify the name to be written on the document.

Ulasan Produk

Tidak ada ulasan