AS ONE Compact Digital Manometer with Chinese Calibration Certificate, HT-1500 Series

Sebelum PPN:
Rp21.999.900 - Rp30.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is small and lightweight, fitting in the palm of your hand.
Positive pressure, negative pressure, and differential pressure can be measured.
Four units can be switched.
The magnet on the back allows it to be fixed to a wall or other surface.
Traceability and calibration certificates can be issued.
* We do not deliver to private homes (detached houses / apartments).
Feature
=Specification&"
"&attvalueDisplay pressure: Gauge pressure *Resolution: 0.01hPa, -19.99hPa ~ +19.99hPa, 0.1hPa, -199.9hPa ~ -20.0hPa, +20.0hPa ~ +199.9hPa *Accuracy: FS ± 1% *Maximum allowable pressure : 500hPa*Unit: hPa, kPa, mbar*Pressure connection port: Hose joint*Sensor: Piezoresistive semiconductor sensor*Operating temperature: 0°C to 40°C*Storage temperature: -20°C to 60°C*Power source: AA alkaline Dry battery x 2 (included for testing) *External dimensions: W64 x H95 x D28mm (excluding protrusions) *Body weight: 145g (battery included) *Accessories: AA alkaline battery x 2, different diameter connector x 2, hose (1m)x2

Ulasan Produk

Tidak ada ulasan