Ainex Power extension cable for ATX12V

Sebelum PPN:
Rp81.900 - Rp84.900
Spesifikasi
Cable Length (cm)30
Connector 1ATX12V connector (4-pin)
Connector 2ATX12V connector (4-pin)
Connector ShapePower supply unit side: ATX12V connector (4 pin) female, motherboard side: ATX12V connector (4 pin) male
Conversion TypeMale-female

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Extend the ATX12V connector (4-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases. Uses AWG18 wire and does not generate heat even with large currents.
Feature
Extend the ATX12V connector (4-pin) of the power supply unit. Perfect for full towers, server cases, etc. Ideal for "back routing" where cables are routed behind the motherboard, which is possible in some cases. Uses AWG18 wire and does not generate heat even with large currents.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait