KOIZUMI Mill Mixer

Sebelum PPN:
Rp789.900
Spesifikasi
Cable Length (m)About 1
Capacity (ml)Jar: 600, Mill: 85
Height (mm)300
Length (mm)132
Mass (kg)1.6
ModeHIGH/LOW/FLASH
Power Consumption (W)200
Power Input (V)100(50/60Hz)
Rotation Speed (rpm)About 22000
Width (mm)147

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Hygienic glass bottles and jars are made of glass, so they are hygienic and do not absorb odors.
-The glass jar can be rotated 180 degrees and has markings on both sides, making it easy to install. -It can be adjusted to 3 modes depending on the purpose of use.
- Comes with a mill with a lid that can be used for both dry and wet processing.
- Uses titanium coated blade
Feature
- Hygienic glass bottles and jars are made of glass, so they are hygienic and do not absorb odors.
-The glass jar can be rotated 180 degrees and has markings on both sides, making it easy to install. -It can be adjusted to 3 modes depending on the purpose of use.
- Comes with a mill with a lid that can be used for both dry and wet processing.
- Uses titanium coated blade

Ulasan Produk

Tidak ada ulasan