ZOJIRUSHI Mahoubin Futon Dryer Smart Dry White
#Grup produk P113596984
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"No mat, no hose" - just open it and it's easy to set up. Just fold it and it's easy to put away.
No attachments required. The angle-adjustable nozzle is convenient for quickly drying clothes or shoes. The angle of the air outlet can be adjusted to suit the item you want to dry.
A list of compactly designed courses that are easy to store. Futon drying... "Winter", "Summer", "Dust mite prevention", Futon warming... "Quick", "Durable", Clothes and shoe drying... "Warm air", "Fan"
Dry futons made of wool, feathers, cotton, synthetic fibers, etc. *Please check the heat resistance temperature of the futon material before use.
Digital timer that displays remaining time in 1-minute increments
Equipped with a "futon detection sensor," when the futon is placed over the unit, it will sound an alarm and display a timer to notify you, and will stop operation.
No attachments required. The angle-adjustable nozzle is convenient for quickly drying clothes or shoes. The angle of the air outlet can be adjusted to suit the item you want to dry.
A list of compactly designed courses that are easy to store. Futon drying... "Winter", "Summer", "Dust mite prevention", Futon warming... "Quick", "Durable", Clothes and shoe drying... "Warm air", "Fan"
Dry futons made of wool, feathers, cotton, synthetic fibers, etc. *Please check the heat resistance temperature of the futon material before use.
Digital timer that displays remaining time in 1-minute increments
Equipped with a "futon detection sensor," when the futon is placed over the unit, it will sound an alarm and display a timer to notify you, and will stop operation.
Feature
"No mat, no hose" - just open it and it's easy to set up. Just fold it and it's easy to put away.No attachments required. The angle-adjustable nozzle is convenient for quickly drying clothes or shoes. The angle of the air outlet can be adjusted to suit the item you want to dry.
A list of compactly designed courses that are easy to store. Futon drying... "Winter", "Summer", "Dust mite prevention", Futon warming... "Quick", "Durable", Clothes and shoe drying... "Warm air", "Fan"
Dry futons made of wool, feathers, cotton, synthetic fibers, etc. *Please check the heat resistance temperature of the futon material before use.
Digital timer that displays remaining time in 1-minute increments
Equipped with a "futon detection sensor," when the futon is placed over the unit, it will sound an alarm and display a timer to notify you, and will stop operation.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
