Panasonic food processor

Sebelum PPN:
Rp3.999.900
Spesifikasi
Capacity (g)Maximum 500 (hamburger seed)
ContainerGlass
Dimensions (mm)234x158x209
Mass (kg)2.7
Power Consumption (W)170
Power Input (V)Single phase 100 (50-60Hz)
Rated Usage Time (minute)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Improved ease of cleaning. All parts are dishwasher safe. Make time-consuming food preparation quick and easy. Equipped with three types of cutters. Sharp cutting edge for sharp cutting. Stainless steel knife cutter
Feature
Improved ease of cleaning. All parts are dishwasher safe. Make time-consuming food preparation quick and easy. Equipped with three types of cutters. Sharp cutting edge for sharp cutting. Stainless steel knife cutter

Ulasan Produk

Tidak ada ulasan