StarTech.com Fiber optic cable/SC-SC/1m/OM1 multimode/62.5/125/2-core/10G/UPC/LSZH/Orange/Network optical patch cord

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)1
ColorOrange
Connector AOptical fiber (S, 2 cores)
Connector BOptical fiber (S, 2 cores)
Height (mm)10
Mass (g)31
Operating Humidity Range (%RH)0~90
Operating Temperature Range (°C)-20~60
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification*Cable jacket flame retardant standard: LSZH rated (low smoke zero halogen) *Fiber size: 62.5/125 *Maximum data transfer rate: 10Gbps *Fiber classification: OM1 *Fiber type: multimode
Storage Temperature (°C)-20~60
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fiber Optic Cable: EMI-resistant OM1 fiber cable supporting up to 10Gbps Ethernet. Dual-coded with color-coded TX/RX connectors for quick visual identification of polarity. High-quality construction: SC-SC connectors with UPC polishing for significantly improved return loss. Durable connectors with strain relief to minimize wear from flexing. Safety and reliability: Independently tested for signal quality evaluation. Low Smoke Zero Halogen (LSZH) jacketing material reduces smoke and toxic gases to low levels in the event of a fire. Specifications: Cable length: 1m/Color: Orange/Connector: SC-SC/Fiber size: 62.5/125μm/Fiber classification: OM1/Fiber type: Multimode/Supported network speeds: 1/10 Gbps/Cable outer diameter: 2.9mm
StarTech.com's strengths: Over 30 years of experience in developing professional products. Free, unlimited support for product questions and inquiries from manufacturers.
Long-distance networks that transfer important data General data communications Broadband systems Data applications that require high-speed data transfer
Feature
Fiber Optic Cable: EMI-resistant OM1 fiber cable supporting up to 10Gbps Ethernet. Dual-coded with color-coded TX/RX connectors for quick visual identification of polarity. High-quality construction: SC-SC connectors with UPC polishing for significantly improved return loss. Durable connectors with strain relief to minimize wear from flexing. Safety and reliability: Independently tested for signal quality evaluation. Low Smoke Zero Halogen (LSZH) jacketing material reduces smoke and toxic gases to low levels in the event of a fire. Specifications: Cable length: 1m/Color: Orange/Connector: SC-SC/Fiber size: 62.5/125μm/Fiber classification: OM1/Fiber type: Multimode/Supported network speeds: 1/10 Gbps/Cable outer diameter: 2.9mm
StarTech.com's strengths: Over 30 years of experience in developing professional products. Free, unlimited support for product questions and inquiries from manufacturers.
Use
Long-distance networks that transfer important data General data communications Broadband systems Data applications that require high-speed data transfer

Ulasan Produk

Tidak ada ulasan

Halaman Terkait