KOIZUMI Cordless bottle mill mixer

Sebelum PPN:
Rp899.900
Spesifikasi
Body Width (mm)100
ColorBeige
Included AccessoriesCarrying cap, pick, USB cable
Main Unit Dimensions, Depth (mm)100
Main Unit Dimensions, Height (mm)275
Mass of Main Unit (kg)0.7
Power Consumption (W)When charging: 5
Recharging Time (hour)About 4
Rotation Speed (rpm)About 18000
Usable CountApproximately 5 times (when operating for 40 seconds and stopping for 1 minute continuously)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a USB rechargeable type that can be used cordlessly. It is a bottle specification that can be easily carried and can be drunk as it is. It is also ideal for making powdered drinks such as protein. You can easily make drinks with a simple operation. Since it comes with a mill, fine powder can be made. You can change the cap and carry it around. Uses a 6-blade stainless steel that is resistant to rust.
* Do not put cooked food in a bottle and store it for a long time, or carry it for a long time. Also, do not store in the refrigerator. It may cause deformation or discoloration.
* Do not use the cap for cooking containing citrus ingredients such as lemon. It may cause deterioration or discoloration.
* USB-AC adapter is not included.
Warning
* Do not put cooked food in a bottle and store it for a long time, or carry it for a long time. Also, do not store in the refrigerator. It may cause deformation or discoloration.
* Do not use the cap for cooking containing citrus ingredients such as lemon. It may cause deterioration or discoloration.
* USB-AC adapter is not included.
Feature
It is a USB rechargeable type that can be used cordlessly. It is a bottle specification that can be easily carried and can be drunk as it is. It is also ideal for making powdered drinks such as protein. You can easily make drinks with a simple operation. Since it comes with a mill, fine powder can be made. You can change the cap and carry it around. Uses a 6-blade stainless steel that is resistant to rust.

Ulasan Produk

Tidak ada ulasan