Orico Bluetooth 5.0 Expansion Adapter

Sebelum PPN:
Rp159.900
Spesifikasi
Applicable StandardBluetooth Ver.5.0+BR/EDR
Chip typeRealtek RTL8761AUV
Communication Distance (m)20
Connector ShapeUSB Type-A
Included AccessoriesInstruction manual
Input Voltage (V)5 (powered from USB port)
Mass (g)20
Outer Dimensions, Width W x Depth D x Height H (mm)24.6x16.2x7.0
StandardTELEC
Supported OSWindows 7/8/10
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth 5.0 USB adapter that enables wireless connection of non-Bluetooth PCs.
Equipped with Realtek chip (crab chip).
Wireless connection between a non-Bluetooth PC and BT headphones, BT speakers, BT keyboard, BT mouse, smartphone, printer, computer, game controller
* Driver installation is required. The setting method is described in the instruction manual.
Warning
* Driver installation is required. The setting method is described in the instruction manual.
Feature
A Bluetooth 5.0 USB adapter that enables wireless connection of non-Bluetooth PCs.
Equipped with Realtek chip (crab chip).
Use
Wireless connection between a non-Bluetooth PC and BT headphones, BT speakers, BT keyboard, BT mouse, smartphone, printer, computer, game controller

Ulasan Produk

Tidak ada ulasan

Halaman Terkait