Epson Printer Inkjet Plotter A1 Plus /SureColor/4 Colors/Entry Series/Model without Stand (Printer Plotter)

Sebelum PPN:
Rp41.999.900
Spesifikasi
Accuracy (mm)Distance: ± 0.26 or ± 0.1% of vector length
Array[Nozzle] Black: 800 nozzles (800 nozzles x 1 color), Color: 2400 nozzles (800 nozzles x 3 colors)
Eco Mark Certification Number18 155 019
Included AccessoriesInk cartridge (Note 1) (50 ml) 1 (matt black) . Ink cartridge (Note 1) (26 ml) 3 (yellow, cyan, magenta) . Approximately 50 mm paper tube roll paper spindle 1 . Software CD-ROM. Instruction manual . Paper ejection tray . Stand (SC-T3150 only)
InkPigment type Ink cartridge for each color (matt black, yellow, cyan, magenta)
InterfaceUSB interface (Super-Speed USB), 1000BASE-T/100BASE-TX/IEEE802.11b/g/n
Internal Memory1GB
Length (m)Printable maximum: 18
Mass (kg)27 (not including ink cartridge)
Number of Colors4
Operating Humidity (%)20 to 80 (non-condensing)
Operating Temperature (°C)10~35
Outer Dimensions, Width W x Depth D x Height H (mm)970x505x230
PaperCut sheet paper: [Auto sheet feeder] Paper size A4 to A3, Paper thickness 0.12 mm to 0.27 mm, [1 sheet] Paper size 210 mm to 610 mm, Paper thickness 0.12 mm to 0.27 mm, Roll paper: Paper size 329 mm to 610 mm, Paper thickness 0.05mm-0.21mm
Power Consumption (W)Approximately 28 (during operation), approximately 1.6 (during standby)
Power Supply Voltage (V)AC100(50/60Hz)
Printing speed[Color] [Poster] <Plain paper roll <Thick/Thin/A1 size> 600dpi x 600dpi Fast bidirectional printing On: Approx. 34 seconds, [CAD] <Plain paper roll <Thick/Thin/A1 size> 600dpi x 600dpi fast Bidirectional printing on: Approximately 34 seconds
Product TypePlotter
Resolution2400dpix1200dpi
StandardEco Mark compliant, International Energy Star Program compliant, VCCI Class B information processing equipment
Suitable Paper SizeA1 Plus
Type of PrintingPrecisionCore inkjet method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its compact, lightweight, space-saving design and built-in Wi-Fi allow for easy installation anywhere. Epson's genuine "Ultra Chrome XD2" pigment ink provides high water resistance. Resistant to water and fading, it's also suitable for viewing in locations where rain is a concern. It prints clear, sharp lines without jagged round or diagonal lines or crushed text at high speed (approximately 34 seconds for A1). The large touch panel and driver preview function visualize the printer and print status, improving operability and reducing errors. It also features an automatic sheet feeder. It automatically switches between roll and cut sheets, eliminating the stress of paper changes.
Feature
Specification
Control code system: ESC/P raster (command not disclosed), HP-GL/2, HPRTL, running cost: [Poster] 600dpi x 600dpi Fast bidirectional printing On: Approx. 99 yen, [CAD] 600dpi x 600dpi Fast bidirectional printing On: Approx.

Ulasan Produk

Tidak ada ulasan