Canon Power Shot ZOOM Telescope Camera BLACK EDITION Telescope Camera

Sebelum PPN:
Rp8.799.900
Spesifikasi
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)Approximately 33.4 x 50.8 x 103.2
Focal Length (mm)100-400 (35mm equivalent)
Image Sensor1 / 3-inch CMOS * Uses the central part of the 1 / 2.3-inch CMOS sensor
Mass of Main Unit (g)About 144
Number of Effective PixelApproximately 12.1 million pixels
Recording MediamicroSD / microSDHC / microSDXC card
Shooting Distance (m)(From the tip of the lens) 1 to ∞ (W) /4.5 to ∞ (T)
VideoFull HD + 1920 x 1080 (29.97 / 23.98fps)
White balanceAuto

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A telescope that allows you to capture a wide range of scenes from watching sports, observing nature, leisure, travel, and everyday life.
A pocket-sized telescope-type camera that allows you to simultaneously view and take photos.Although it is a super-telephoto camera, it has a small and lightweight body weighing approximately 145g (including memory card) that is easy to operate with one hand. Equipped with a 0.39-inch high-definition EVF (electronic viewfinder) of approximately 2.36 million dots, you can take photos/videos while viewing what you want to see at the distance you want. Equipped with optical image stabilization (IS) and autofocus (AF) for easy and comfortable operation.
*There are some scenes that are not suitable for shooting at night or in dark scenes, or for astronomical observation.
Instantaneous step zoom that zooms into that moment
You can switch the focal length of 100mm/400mm/800mm* with just the touch of a button. For example, when watching sports, you can instantly zoom in on the players while following the progress of the match. You can shoot still images/videos while looking through the viewfinder.
*35mm size conversion. Switch between 100mm and 400mm using optical zoom. At 800mm, the image quality will be lower due to digital zoom.
Capture moments with high-speed continuous shooting High-speed continuous shooting of up to approximately 10 frames per second (focus is fixed during continuous shooting) is possible.
Easily share images by linking with your smartphone You can easily link with the smartphone app "Camera Connect," allowing you to take pictures remotely with your smartphone and share images viewed on the camera using remote live view.
*Canon exclusive application "Camera Connect" must be installed. To connect, you need to pair the camera and smartphone in advance. Also, depending on the communication environment, there may be a delay in live view.
*Charging adapter is not included.
Feature
Specification
Angle of view (horizontal, vertical, diagonal): 190°00′, 190°00′, 190°00′ Lens configuration: 12 elements in 10 groups Number of aperture blades: 7 Minimum aperture: 16 Shortest shooting distance: 0.2m Maximum imaging magnification : 0.03x Filter diameter: Gelatin filter can be attached to the rear Maximum diameter x length: Approx. 121.1 (width) x 53.5mm Weight: Approx. 350g Accessories: Lens soft case LS1200, lens hood ET-160 (WIII), lens cap E-185C, lens dust cap RF

Ulasan Produk

Tidak ada ulasan

Halaman Terkait