Non Brand As Rod Nylon MC
#Grup produk P112790282
Spesifikasi
| Colour | Biru |
|---|---|
| Length (m) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
As Nylon MC Blue Warna Biru Ukuran 180 MM x 1 Meter
Deskripsi:
1. Tahan gesek, benturan, dan larutan kimia (kecuali asam)
2. Hygroschopic (daya serap air/larutan tinggi)
3. Tidak bisa berhubungan dengan listrik
4. Bahan keras, ringan, dan mengkilap
5. Tahan cuaca
Deskripsi:
1. Tahan gesek, benturan, dan larutan kimia (kecuali asam)
2. Hygroschopic (daya serap air/larutan tinggi)
3. Tidak bisa berhubungan dengan listrik
4. Bahan keras, ringan, dan mengkilap
5. Tahan cuaca
Description
Blue MC Nylon Rod, Size 180 MM x 1 Meter
Description:
1. Resistant to friction, impact, and chemical solutions (except for acids).
2. Hygroscopic (high absorption of water/solutions).
3. Cannot be in contact with electricity.
4. Hard, lightweight, and glossy material.
5. Weather resistant.
Description:
1. Resistant to friction, impact, and chemical solutions (except for acids).
2. Hygroscopic (high absorption of water/solutions).
3. Cannot be in contact with electricity.
4. Hard, lightweight, and glossy material.
5. Weather resistant.
Fitur
HARAP DIBACA SEBELUM MEMBELI! PEMOTONGAN:
Menerima pemotongan sesuai pesanan dalam jumlah kecil sampai besar.
1. Untuk produk AS MC Blue pemotongan dapat dilakukan mulai dari ukuran min. panjang 10 cm.
2. Melayani pemotongan sesuai permintaan customer, dengan order min. 1 batang.
3. Untuk biaya pemotongan dapat menghubungi Customer Service kami di 0812 3503 8787.
Note:
1. Harga berlaku sesuai yang tercantum pada toko
2. Harga dapat berubah sewaktu - waktu sesuai yang ter-update di toko.
2. Proses order membutuhkan waktu estimasi 2 - 3 hari sebelum di kirim.
3. Standard packaging/pengiriman disesuaikan dengan kondisi, jumlah, ukuran dan jenis kurir.
4. Tidak boleh di retur / refund, terkecuali produk rusak / cacat.
Feature
PLEASE READ BEFORE BUYING!CUTTING:
We accept custom cutting orders for both small and large quantities.
1. For MC Blue Rod products, the minimum cutting length is 10 cm.
2. We offer cutting services according to customer requests, with a minimum order of 1 rod.
3. For cutting fees, please contact our Customer Service at 0812 3503 8787.
Note:
1. Prices are as listed in the store.
2. Prices are subject to change at any time as updated in the store.
3. rder processing requires an estimated 2 - 3 days before shipment.
4. Standard packaging/shipping will be adjusted according to the condition, quantity, size, and type of courier.
5. No returns/refunds are allowed, except for damaged or defective products.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
