Panasonic Solid State Relay Maximum Load Current: 0.06 A Maximum Load Voltage: 1500 V Surface Mount

Sebelum PPN:
Rp379.900
Spesifikasi
AS ONE Part Number65-8068-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic DIP6 pin type has low on-resistance and reinforced insulation. Wide load voltage types of 40 V, 60 V, 100 V, 200 V, 250 V, 400 V, 600 V, 1,000 V Low on-resistance (standard) 0.6O (AQV251) Reinforced insulation type with 5,000 Vrms I/O insulation is available.
Feature
Specification
●Minimum load current: 0.02 A●Range: AQV●Series: PhotoMOS●Minimum load voltage: 1200 V●Maximum load voltage: 1500 V●Switching type: AC/DC●Contact configuration: SPNO●Output device: MOSFET●Code number: 205-6867

Ulasan Produk

Tidak ada ulasan