Panasonic Panasonic, Solid state relay, Maximum load current: 80 mA, Maximum load voltage: 400 V, Board mounting, AQW214S

Sebelum PPN:
Rp209.900
Spesifikasi
Contact ConfigurationDPST
Dimensions (mm)9.37x4.4x2.1
Maximum Load Current (mA)80
Maximum Load Voltage (V)400
Maximum Operating Temperature (°C)85
Maximum Voltage Control (V)1.5
Minimum Load Current (A)0.08
Output DeviceMOSFET
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL/C-UL compliant. AQW Series. Controls low-level analog signals. Low-level off-state leakage current of 1 μA maximum.

Ulasan Produk

Tidak ada ulasan