Panasonic Panasonic, Solid state relay, Maximum load current: 100 mA, Maximum load voltage: 400 V, Board mounting, AQY214S

Sebelum PPN:
Rp149.900
Spesifikasi
Contact ConfigurationSPST
Dimensions (mm)4.3x4.4x2.1
Length (mm)4.3
Maximum Load Current (mA)100
Maximum Load Voltage (V)400
Maximum Voltage Control (V)1.5
Minimum Load Current (A)0.1
Output DevicePhotoMOS
PackageSOP4
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, C-UL (except AQY22 series). AQY series. Controls low-level analog signals. Low-level off-state leakage current is 1 μA maximum. Low on-resistance - AQY22 series.

Ulasan Produk

Tidak ada ulasan