Panasonic Panasonic, Solid state relay, Maximum load current: 0.25 A, Maximum load voltage: 40 V, Board mounting, AQY221R2M

Sebelum PPN:
Rp289.900
Spesifikasi
Contact ConfigurationSPST
Dimensions (mm)2.2x2.95x1.4
Maximum Load Voltage (V)40
Minimum Load Current (A)0.25
Operating Temperature Range (°C)-40 to +85
Output DeviceMOSFET
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, C-UL (except AQY22 series). AQY series. Controls low-level analog signals. Low-level off-state leakage current is 1 μA maximum. Low on-resistance - AQY22 series.

Ulasan Produk

Tidak ada ulasan