Spesifikasi
| Allowable Voltage Range (V) | 100-240 (-15%, + 10%) (shared with power supply) |
|---|---|
| Color | Gray |
| Communication Protocol | RS-485 2-wire / 4-wire |
| Conditions to Use | Temperature: -10 to +50°C, relative humidity: within 30 to 80% (no condensation) |
| Mass (g) | 300 *Does not include backup battery or SD memory card |
| Material | ABS |
| Power Outage Compensation Time | 200 |
| Rated Input Current (A) | 5, 5, 50, 100, 250, 400, 600, 30A easy-to-use breaker */5ACT is used in combination with a general-purpose CT with a secondary side rating of 5A, which must be prepared by the customer. |
| Rated Input Voltage (V) | Single-phase two-wire, single-phase three-wire: 100/200, three-phase three-wire: 110, 220 |
| Rated Power Consumption (W) | 10 |
| Type | Main unit |
| Type of Sign | IEC rail, articulated mounting plate, screw fastening |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A full-fledged multi-circuit energy monitor suitable for multiple circuits. Measures voltage, current, power, power factor, integrated power consumption, and pulse integrated volume. Measures not only power consumption but also gas, water, etc. by measuring pulse signals. Measures up to 4 circuits with one main unit, and up to 16 circuits by connecting an expansion unit.
It can also measure the power consumption of low-current load devices such as LED lighting equipment. Ideal for checking cumulative power consumption, instantaneous power consumption, and monthly, daily, and hourly data.
One unit can measure voltage, current, power, power factor, cumulative power consumption, and pulse cumulative consumption for up to four circuits.
1. Detailed measurement. Improved measurement accuracy allows for low current load devices
2. Equipped with group and calculation (addition and subtraction) functions
3. The measured and calculated integrated power consumption is output as a pulse from the "pulse output unit"
4. Supports multi-system measurement: By using the heterogeneous system unit, it is possible to simultaneously measure up to four different power supply systems, such as lighting and power. The three-phase four-wire unit also supports three-phase four-wire systems.
5. Data collection using SDHC/SD memory cards: Data can be collected in CSV format. (The data capacity for one month is approximately 60 MB when the group setting is "enabled.")
6. Built-in backup battery for data retention: Built-in backup secondary battery with 200 hours of power outage compensation, retaining data even during a power outage.
7. Efficient measurement with pulse signals: Air, gas, tap water, production quantities, etc. can be measured by inputting pulse signals (multiplying factor can be set).
8. LAN compatible unit, compatible with Power Management Master S: RS-485 communication function allows compatibility with a variety of systems.
By calculating and setting the measured data, it is now possible to measure the power consumption of each piece of equipment.
The pulse output unit makes it possible to output the measured and calculated integrated power consumption (kWh) in pulse form.
Added a function to read files stored on an SD memory card that contains backup data for the main unit's settings.
It can store minute-by-minute trend data (detailed logging), hourly data, and daily data.
The built-in backup battery lasts for 200 hours, so data can be retained even in the unlikely event of a power outage.
It can handle high capacities from 50A to 600A.
Once the logging data is imported, it can be analyzed on your computer.
It can be connected to RS-485 communication and allows you to manage logging data.
SDHC/SD card operation is possible.
A display setting unit is required for initial operation settings.
*This product is for self-management purposes to save energy. It cannot be used for billing purposes.
*Additional units, display setting units, CT cables, etc. for the "Multi-Circuit Power Checker" cannot be used. *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.
*Delivery may not be possible in some areas. Please check the delivery status of your destination.
It can also measure the power consumption of low-current load devices such as LED lighting equipment. Ideal for checking cumulative power consumption, instantaneous power consumption, and monthly, daily, and hourly data.
One unit can measure voltage, current, power, power factor, cumulative power consumption, and pulse cumulative consumption for up to four circuits.
1. Detailed measurement. Improved measurement accuracy allows for low current load devices
2. Equipped with group and calculation (addition and subtraction) functions
3. The measured and calculated integrated power consumption is output as a pulse from the "pulse output unit"
4. Supports multi-system measurement: By using the heterogeneous system unit, it is possible to simultaneously measure up to four different power supply systems, such as lighting and power. The three-phase four-wire unit also supports three-phase four-wire systems.
5. Data collection using SDHC/SD memory cards: Data can be collected in CSV format. (The data capacity for one month is approximately 60 MB when the group setting is "enabled.")
6. Built-in backup battery for data retention: Built-in backup secondary battery with 200 hours of power outage compensation, retaining data even during a power outage.
7. Efficient measurement with pulse signals: Air, gas, tap water, production quantities, etc. can be measured by inputting pulse signals (multiplying factor can be set).
8. LAN compatible unit, compatible with Power Management Master S: RS-485 communication function allows compatibility with a variety of systems.
By calculating and setting the measured data, it is now possible to measure the power consumption of each piece of equipment.
The pulse output unit makes it possible to output the measured and calculated integrated power consumption (kWh) in pulse form.
Added a function to read files stored on an SD memory card that contains backup data for the main unit's settings.
It can store minute-by-minute trend data (detailed logging), hourly data, and daily data.
The built-in backup battery lasts for 200 hours, so data can be retained even in the unlikely event of a power outage.
It can handle high capacities from 50A to 600A.
Once the logging data is imported, it can be analyzed on your computer.
It can be connected to RS-485 communication and allows you to manage logging data.
SDHC/SD card operation is possible.
A display setting unit is required for initial operation settings.
*This product is for self-management purposes to save energy. It cannot be used for billing purposes.
*Additional units, display setting units, CT cables, etc. for the "Multi-Circuit Power Checker" cannot be used. *If the delivery destination is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without the house name.
*Delivery may not be possible in some areas. Please check the delivery status of your destination.
Feature
SpecificationPulse input Input method: No-voltage a contact or open collector (NPN) / Contact conditions: DC10V, 10mA or more / Open collector conditions: Leak current 1mA or less / Pulse conditions: Pulse ON, OFF time 30ms or more / Allowable chattering 3ms or less / Hourly 32000 pulses or less/Pulse input cable length extension: 100m or less (wire diameter 0.9mm²or more) *"Weight" can be set in the range of 0.1 to 6553.5 (in 0.1 units). CT cable: 1/2/5/10/20/30/50m, pulse input cable: 9VA, maximum number of expansion units: 3 units in total (for one main unit, expansion units, different types of units, pulse total of output units), electrical specifications: RS-485 compliant, measurement elements: instantaneous power/integrated energy/voltage/current/power factor/number of pulses, clock accuracy: approximately ±1 minute/month difference (ambient temperature 25 °C)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
