Panasonic GQ relay

Sebelum PPN:
Rp7.299.900 - Rp7.999.900
Spesifikasi
Contact Configuration2c
Contact MaterialAgPd with Au clad (fixed), AgPd (movable)
Contact Specificationsstandard contacts
Insulation Resistance (MΩ)Initial: 1000 or more (measured at the same location as the withstand voltage with a 500V DC insulation resistance tester)
Mass (g)About 1
Maximum Allowable Contact Current (A)2(DC),2(AC)
Maximum Allowable Contact Voltage (V)110(DC),125(AC)
Mechanical lifeOver 50 million times (opening and closing frequency: 180 times/min)
Minimum Applicable Load10μA 10mV DC
Operating Time (ms) 4 or less (at rated coil voltage, not including contact bounce/at 20°C)
PackagingStick packaging
Protection ClassPlastic seal type
Shock Resistance (Destruction)1000m/s² (half-sine pulse: 6ms)
Shock Resistance (Malfunction)750m/s² (Half-sine pulse: 6ms, detection time: 10μs)
StandardUL/C-UL,BSI
Vibration Resistance (Destruction)10 to 55Hz (double amplitude: 5mm)
Vibration Resistance (Malfunction)10 to 55Hz (double amplitude: 3.3mm, detection time: 10μs)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small flat and space saving
Achieves a low profile of (height) 5.2 mm while saving space of (length) 10.6 mm x (width) 7.2 mm. (Standard printed circuit board type)
Surge withstand voltage 2,500V (between contact and coil)
By adopting a body block structure in which the coil part is molded and sealed, it is ultra-compact but withstands surge voltage. Contact-coil: 2,500V 2 x 10μs (North America Telcordia)
Between contacts: 1,500V 10 x 160μs (FCC Part 68) is realized.
Achieves high contact reliability High contact reliability by using crossbar twin contacts using AgPd (silver-palladium) with excellent sulfurization resistance, adopting low gas molding material, and molding and sealing the coil part to suppress organic gas from the coil. I realized the sex.
High-density mounting is possible Due to the high-efficiency magnetic circuit design, there is little leakage flux and the characteristic change during proximity mounting is small, so high-density mounting is possible.
Rated power consumption (mW) 140mW
Achieves excellent vibration resistance and impact resistance.
Seesaw balance mechanism
- Malfunction impact 750m / s2 or more. Durable impact 1,000m / s2 or more. Malfunction vibration 10-55Hz (double amplitude 3.3mm)
- Endurance vibration 10-55Hz (double amplitude 5mm)
Realized.
Assortment of plastic seal type high-sensitivity single-stable type (rated power consumption (mW) 100mW) capable of automatic cleaning
Telephone exchanges, communication equipment, security, measuring equipment, home appliances, AV equipment
Feature
Specification
Surge voltage resistance (initial): Between contacts 1500V 10 x 160μs, Between contacts and coil 2500V 2 x 10μs

Ulasan Produk

Tidak ada ulasan