Sebelum PPN:
Rp2.799.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Insulation Resistance (ohm) | Between input and output: 10⁹ or more (at 500V DC) |
|---|---|
| Load voltage (V) | AC75-250 |
| Output Frequency (Hz) | 45 to 65 |
| Return Time (ms) | 1/2 cycle +1 or less |
| Shock Resistance (Destruction) | 980m/s² or more (up/down, left/right, front/back, 5 times in each direction) |
| Shock Resistance (Malfunction) | 980m/s² or more (up/down, left/right, front/back, 4 times in each direction) |
| Standard | UL,CSA,TUV |
| Storage Temperature (°C) | -30 to 100 (but no freezing or condensation) |
| Thickness (mm) | 9 |
| Vibration Resistance (Destruction) | 10-55Hz double amplitude 3mm (up and down, left and right, front and back, 10 minutes in each direction) |
| Vibration Resistance (Malfunction) | 10-55Hz double amplitude 3mm (up/down, left/right, front/back, 1 hour each direction) |
| Withstand Voltage | Input-output: 3000Vrms (1 minute) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is slim with a thickness of 9 mm.
It is thin with a length of 45 mm x height of 24 mm x thickness of 9 mm (2A type) and a length of 43 mm x height of 32 mm x thickness of 9 mm (3A type), enabling high-density mounting.
The snubber circuit is built in.
A snubber circuit is built in to prevent malfunction due to a steep rise in the voltage on the output side such as inductive load and noise.
There are zero-cross method and non-zero-cross method.
The zero-cross method suppresses the occurrence of radio frequency interference (RFI) and electromagnetic interference (EMI), and causes almost no noise. The non-zero cross method has a short operating time and phase control is possible.
High dielectric strength AC 3,000V (between input and output)
There are two types depending on the pitch between the input terminals.
(5.08mm, 7.62mm)
High reliability, long life and maintenance-free.
Industrial equipment such as copiers, air conditioners, NC machines, programmable controllers, robots, etc.
It is thin with a length of 45 mm x height of 24 mm x thickness of 9 mm (2A type) and a length of 43 mm x height of 32 mm x thickness of 9 mm (3A type), enabling high-density mounting.
The snubber circuit is built in.
A snubber circuit is built in to prevent malfunction due to a steep rise in the voltage on the output side such as inductive load and noise.
There are zero-cross method and non-zero-cross method.
The zero-cross method suppresses the occurrence of radio frequency interference (RFI) and electromagnetic interference (EMI), and causes almost no noise. The non-zero cross method has a short operating time and phase control is possible.
High dielectric strength AC 3,000V (between input and output)
There are two types depending on the pitch between the input terminals.
(5.08mm, 7.62mm)
High reliability, long life and maintenance-free.
Industrial equipment such as copiers, air conditioners, NC machines, programmable controllers, robots, etc.
Feature
Specification●Repeated peak off-state voltage (output side): 600V, ●Surge-on current (output side): 80A (60Hz 1 cycle), ●Leakage current when open (output side): 5mA or less (when 200Vrms is applied) (at 60Hz), ●Voltage drop when closed (output side): 1.6V or less (when maximum load is applied), ●Critical off-state voltage rise rate (output side): 50V/μs (at ambient temperature of 80°C)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
