Mitsubishi Electric Power management instrument M8HM series

Sebelum PPN:
Rp21.999.900
Spesifikasi
Apparent power (VA)Burden (average) Voltage circuit → P1-P2: 0.24/P3-P2: 0.01, Current circuit → 1S-1L: 0.04/3S-3L: 0.04
Conformed StandardIS C 1216-1/2 Watt-hour meter (transformer combination meter), JIS C 1271-1 AC electronic watt-hour meter, JIS C 1102-2/3/5 Voltmeter, ammeter, wattmeter, power factor meter (measurement accuracy only)
Mass (kg)0.7
Measurement contentElectric energy (measured value): Standard class
Outer Dimensions (mm)W72 x H144 x D106.5 (inside panel depth 94.5)
Power Loss (W)Burden (average) Voltage circuit → P1-P2: 0.24/P3-P2: 0.01, Current circuit → 1S-1L: 0.04/3S-3L: 0.04
Pulse Output○ (non-voltage contact, 2 points)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)5
Setting RangeVT primary voltage/CT primary current: Yes Pulse unit/pulse width: Yes
Specification●Multiplying factor (power): Integer powers of 10 ●Supports incorrect connection detection: Neutral line → -, incorrectly connected phase → 1/3 (incorrectly connected phase is displayed)
Status DisplayOperation/No load/Reverse current
TypeOrdinary watt-hour meter/unidirectional meter
Type Approval No.4776
Type of SignEmbedded type
WeatherabilityIndoor weather

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan