Mitsubishi Electric Logging unit for Energy Measuring Unit

Sebelum PPN:
Rp3.999.900
Spesifikasi
Applicable StandardEMC: EN-61326-1: 2013
ClassificationEnergy-saving support equipment
Data OutputStorage medium: SD memory card (SD, SDHC)
Installation Altitude (m)2000 or less
Mass (kg)0.1 (logging unit only)
Operating Humidity Range (%RH)30-85 (however, no condensation)
Operating Temperature Range (°C)-5 to 55 (daily average temperature below 35°C)
Optional AccessoriesParts → SD memory card (EMU4-SD2GB) Consumables → Battery (EMU4-BT)
Outer Dimensions (mm)25(W) x 90(H) x 60(D) (excluding protrusions)
ROHS Directive (Corresponding to 10 Substances)Correspondence
RatingDC 6.4V (powered by the energy measurement unit)
Storage Temperature Range (°C)-10 to 60 (daily average temperature below 35°C)
Suitable ModelEnergy measuring unit (EcoMonitorLight) model name: EMU4-BD1A-MB/EMU4-HD1A-MB/EMU4-BD1-MB/EMU4-HD1-MB Energy measuring unit (EcoMonitorPlus) model name: EMU4-BM1-MB/EMU4-HM1-MB/EMU4-LG1-MB/EMU4-CNT-MB/EMU4-VA2/EMU4-A2/EMU4-AX4/EMU4-PX4
Time Accuracy1 minute/month difference
TypeEnergy measurement unit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan