Mitsubishi Electric iQ Monozukuri Process remote monitoring

Sebelum PPN:
Rp17.999.900
Spesifikasi
ConstitutionProcess remote monitoring setting tool/iQ Monozukuri process remote monitoring GT SoftGOT2000 template project/data transfer tool
Ethernet Port1ch or more (for GOT connection)
Language DisplayJapanese, English, Simplified Chinese
Memory8GB or more
Number of Licenses1
PC Operating EnvironmentPersonal computer running Microsoft(R) Windows(R) MELIPC (MI5122-VW, MI3321G-W, MI3315G-W)
Storage20GB or more (at installation) / 5GB or more (during operation)
Suitable CPUWindows 11: 2.3GHz, 2-core, 64-bit Intel-compatible processor or System on a Chip (SoC) i3 or higher (3.0GHz, 4-core or higher recommended) Note 6 Windows 10: 2.3GHz, 2-core, Intel-compatible processor i3 or higher (3.0GHz, 4-core or higher recommended)
Supported OSWindows 11 (Home, Pro, Enterprise, Education) (64-bit version) Windows 10 (Home, Pro, Enterprise, IoT Enterprise 2016 LTSB) (64-bit version)
USB Port1ch or more (for installing the GT SoftGOT2000 license key (GT27-SGTKEY-U))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan