Spesifikasi
| Accuracy | [Internal clock] ± 90 seconds / month (Ambient temperature: 25 ° C) |
|---|---|
| Ambient Humidity (% RH) | (Preservation) 10-90 No condensation |
| Applicable Standard | UL/cUL, CE(EMC), CE(RoHS), EAC, KC |
| Battery | (Backup target) SRAM data, clock data, system status log data |
| Color | (Backlight) White |
| Cooling Method | Self-cooling |
| Display Color | (Display) 65536 colors |
| Display Part | (Display device) TFT color liquid crystal |
| Inrush Current (A) | 30 or less (2 ms, ambient temperature 25 ° C, maximum load) |
| Insulation Resistance (MΩ) | 10 or more with 500 VDC insulation resistance meter between power supply terminals and ground |
| LED Color | 2 colors (blue, orange) |
| Mass (kg) | 1.2 (Handy GOT body only) |
| Memory Capacity | (User memory) Storage memory (ROM): 32MB, (User memory) Operation memory (RAM): 80MB |
| Noise resistance | Using a noise simulator with a noise voltage of 1000 Vp-p, a noise width of 1 μs, and a noise frequency of 30 to 100 Hz |
| Outer dimensions, Width W x Height H x Depth D (mm) | 201 x 230 x 97 (excluding protrusions such as emergency stop switches) |
| Pollution Degree (Environment to Use) | 2 or less |
| Power Consumption (W) | (Maximum load) 11.6 or less (Backlight off) 8.2 or less |
| Protection Class | Front part: IP65F (When the external connection cable is installed. The relay connector side of the external connection cable is not applicable.) |
| Resolution | (Display) VGA: 640 x 480 (dots) |
| Series | GOT2000 |
| Shock Resistance (m/s²) | Conforms to JIS B 3502, IEC 61131-2 (147 (15G), X, Y, Z direction 3 times each) |
| Size of Indication Area (mm) | (Display) 132.5 (W) x 99.4 (H) |
| Storage Temperature Range (°C) | -20 to 60 |
| Type | (Battery) GT15-BAT type lithium battery |
| Type of Sign | handy |
| Withstand Voltage | Power terminal batch ⇔ ground DC500V 1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
LCD panels are characterized by the appearance of bright spots (points that are always lit) and dark spots (points that are not lit). Individual differences in LCD panels may cause differences in color tone, uneven brightness, and flickering. Please note that repeated touches on the edges of the touch panel (near the outer edge of the display) may cause malfunctions. If two or more points on the touch panel are pressed simultaneously, a switch may be activated if it is located near the center of the pressed points. Do not press two or more points on the touch panel simultaneously. Turning off the GOT power while writing data to the storage memory (ROM) or SD memory card may corrupt the data and cause it to malfunction. The protective structure does not guarantee compatibility with all customer environments. This does not apply if the interface environmental protection cover or rear environmental protection cover is removed. The product may not be usable in environments exposed to oil or chemicals for extended periods of time, or in environments filled with oil mist. Do not use or store in pressurized environments exceeding atmospheric pressure at an altitude of 0 m.Feature
The compact and lightweight design allows you to operate the GOT close to the equipment, keeping it close at hand and easy to check. The strap on the back prevents the GOT from dropping when held in one hand, ensuring peace of mind even during extended periods of operation. It's also affordable. It features an emergency stop switch for emergency shutdowns. For safety, it uses a "b" contact. Operators can be restricted by operation, such as manual/automatic switching and mode selection. Removing the key also eliminates the need for hardware switches on the control panel. It can be used to start/stop machines, etc. The GT25 Handy's external connection cable can be easily attached and detached with a single touch. No tools are required for attachment or detachment. A three-position (OFF-ON-OFF) enable switch is used as an interlock to prevent operational errors and disable machine operation. It can also be connected to an external device as a deadman's switch to instantly issue a command to stop machine operation. An optional SD memory card can be installed, allowing for large amounts of data storage, including document display, logging, alarm data, and backup/restore data, in addition to the internal memory. A USB memory stick can be directly connected to update the GOT's OS and project data. It is also convenient for retrieving data logged by the GOT and analyzing it on a PC. Connecting to a PC with the panel closed allows programming, startup, and adjustment of various FA devices via the GOT. It can be connected to Mitsubishi Electric sequencers, servos, inverters, and robots.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
