Spesifikasi
| Accuracy | Internal clock: ±90 seconds/month (ambient temperature 25°C) |
|---|---|
| Atmosphere | During use: No soot, corrosive gas, combustible gas, conductive dust, direct sunlight (same for storage) |
| Battery | GT11-50BAT type lithium battery (lifetime approx. 5 years/ambient temperature 25°C) |
| Conform to | [Software] GT Works3 Version 1.250L or later |
| Cooling Method | Self-cooling |
| Dimensions (Width W x Height H) (mm) | 261 x 12 x 163.2 (display), 290.5 x 210.5 (panel cut) |
| Display | TFT color LCD |
| Display Color | 65536 colors |
| Inrush Current (A) | 59 or less (2 ms, ambient temperature 25°C, maximum load) |
| Installation Altitude (m) | 2000 or less |
| Installation Location | Inside the control panel |
| Insulation Resistance (MΩ) | 10 or more (Between power supply terminals ⇔ ground/by DC500V insulation resistance tester) |
| LED Life (hour) | Approx. 50000 (time when the display brightness reaches 50% at an ambient temperature of 25°C) |
| Light Color | 2 colors (blue, orange) |
| Mass (kg) | 1.7 (excluding mounting bracket) |
| Operating Temperature/Humidity Range | 0 to 55°C/10 to 90% RH (non-condensing) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 299x48x219 |
| Pollution Degree (Environment to Use) | 2 or less |
| Power Consumption (W) | At maximum load: 20 or less, main unit alone: 14, main unit backlight off: 8 |
| Power Supply Voltage (V) | DC24(+25%/-20%) |
| Protection Class | Front: IP67F, Inside panel: IP2X |
| Resolution | 1280 x 800°C |
| Safety Standard | CE, UL, cUL, EAC, KC |
| Screen Size | 12.1-inch WXGA |
| Service Life | 1 million times or more (operating force 0.98 N or less) |
| Specification | [Overvoltage category] II or lower |
| Temperature / Humidity Range for Storage | -20 to 60°C/10 to 90% RH (no condensation) |
| Vibration Resistance | Conforms to JIS B 3502 and IEC 61131-2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
