Mitsubishi Electric GOT2000 series (interface connector not listed)

Sebelum PPN:
Rp64.999.900 - Rp92.999.900
Spesifikasi
Applicable crimp terminalCrimp terminal for M3 screw RAV1.25-3, V2-S3.3, V2-N3A, FV2-N3A
Applicable wire size0.75 to 2mm²
BatteryGT11-50BAT type lithium battery, backup target: SRAM data, clock data, system status log data, lifespan: approximately 5 years (ambient temperature 25°C)
Color (Panel)Black
Cooling MethodSelf-cooling
Display Color65536 colors
Display DeviceTFT color LCD
GroundClass D grounding (class 3 grounding), if grounding is not possible, connect to the panel
Installation LocationInside the control panel
Insulation Resistance10 MΩ or more when measured with a DC 500 V insulation resistance tester between all power terminals and ground
Key SizeMinimum 2x2 dots (per key)
Light Color2 colors (blue, orange)
MountingStandard
Operating Temperature/Humidity RangeDisplay: 0~55°C/10~90%RH, non-condensing
Power Supply Voltage (V)AC100 to 240(+10%, -15%)
Protection ClassFront: IP67F, Inside: IP2X
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service LifeBacklight: Approximately 60,000 hours (time when display brightness is 50% at ambient temperature of 25°C), Touch panel: 1 million times or more (operating force 0.98N or less)
Temperature / Humidity Range for Storage-20°C to 60°C/10 to 90%RH, non-condensing
Touch panel methodAnalog resistance film type
Withstand VoltageBetween all power terminals and ground: AC 1500 V for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Expansion interface connector and expansion auxiliary interface connector are not installed. Installation after purchase is also not accepted.
Feature
Small switches that are difficult to operate can be enlarged to make them easier to operate. After zooming in, you can scroll the screen to freely display the area you want to operate. In addition, 2-point press operation is possible to prevent erroneous operations. SD memory card is supported as standard, and Ethernet, RS-232, RS-422/485, and USB host/device are installed as standard. Achieves comfortable screen operation even during high-load processing such as logging, scripts, alarms, and device data transfer. Furthermore, it supports video recording, video playback, video input, and RGB input/output, allowing you to use all the functions of the GOT2000. Programs and parameters such as the programmable controller CPU can be saved (backed up) to the GOT's SD memory card or USB memory, and can be written back (restored) from the GOT in the event of a sequencer failure. One GOT can monitor up to 4 channels of FA devices (sequencers, servos, inverters, temperature controllers, etc.).

Ulasan Produk

Tidak ada ulasan