Spesifikasi
| Applicable crimp terminal | Crimp terminal for M3 screw RAV1.25-3, V2-S3.3, V2-N3A, FV2-N3A |
|---|---|
| Applicable wire size | 0.75 to 2mm² |
| Battery | GT11-50BAT type lithium battery, backup target: SRAM data, clock data, system status log data, lifespan: approximately 5 years (ambient temperature 25°C) |
| Color (Panel) | Black |
| Cooling Method | Self-cooling |
| Display Color | 65536 colors |
| Display Device | TFT color LCD |
| Ground | Class D grounding (class 3 grounding), if grounding is not possible, connect to the panel |
| Inrush Current (A) | 69 or less (1ms, ambient temperature 25°C, maximum load) |
| Installation Location | Inside the control panel |
| Insulation Resistance | 10 MΩ or more when measured with a DC 500 V insulation resistance tester between all power terminals and ground |
| Key Size | Minimum 2x2 dots (per key) |
| Light Color | 2 colors (blue, orange) |
| Mounting | Standard |
| Number of display characters | 16-dot standard font: 40 characters x 30 lines (full-width), 12-dot standard font: 53 characters x 40 lines (full-width) |
| Operating Temperature/Humidity Range | Display: 0~55°C/10~90%RH, non-condensing |
| Outer dimensions, Width W x Height H x Depth D (mm) | 167x139x60 |
| Power Consumption (W) | Maximum load: 30 or less, main unit only: 7, main unit only (when backlight is off): 5 |
| Power Supply Voltage (V) | DC24(+25%, -20%) |
| Protection Class | Front: IP67F, Inside: IP2X |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | VGA: 640x480 dots |
| Screen Size | 5.7 type |
| Service Life | Backlight: Approximately 60,000 hours (time when display brightness is 50% at ambient temperature of 25°C), Touch panel: 1 million times or more (operating force 0.98N or less) |
| Temperature / Humidity Range for Storage | -20°C to 60°C/10 to 90%RH, non-condensing |
| Touch panel method | Analog resistance film type |
| Withstand Voltage | Between all power terminals and ground: AC 350 V for 1 minute |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Expansion interface connector and expansion auxiliary interface connector are not installed. Installation after purchase is also not accepted.Feature
Small switches that are difficult to operate can be enlarged to make them easier to operate. After zooming in, you can scroll the screen to freely display the area you want to operate. In addition, 2-point press operation is possible to prevent erroneous operation. SD memory card is supported as standard, and Ethernet, RS-232, RS-422/485, and USB host/device are installed as standard. Achieves comfortable screen operation even during high-load processing such as logging, scripts, alarms, and device data transfer. Programs and parameters such as the programmable controller CPU can be saved (backed up) to the GOT's SD memory card or USB memory, and can be written back (restored) from the GOT in the event of a sequencer failure. One GOT can monitor up to 4 channels of FA devices (sequencers, servos, inverters, temperature controllers, etc.).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ovP112477895-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
