Spesifikasi
| Rated Current (A) | 5 |
|---|---|
| Rated Voltage (V) | AC200 |
| Type | Regular watt-hour meter (built-in type) |
| Type of Connection | Recessed mounting, rear connection |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
This is an electricity meter equipped with smart meter functions (30-minute time data on electricity usage, communication functions). In addition to the communication function (message output), it also stores time data on the amount of electricity used, allowing for detailed energy monitoring and metering by time period. Furthermore, mobile meter reading is also possible. Supports B/NET transmission and MODBUS communication (the manufacturer's first three-phase, four-wire, precision class) *1 Mobile meter reading possible 30-minute time data on power consumption Lineup of bidirectional metering instruments (the first manufacturer to support precision class) Compatibility (mounting and wiring compatibility with M8P series) Supports incorrect wiring detection Checks weight values when power is off Supports B/NET transmission and MODBUS communication Supports B/NET transmission with excellent workability through T-branch wiring, and MODBUS communication that supports open networks. Supports M8HM series communication, and also supports three-phase, four-wire precision power meters that were not previously available in the lineup, making model selection easy. In addition to communicating and outputting the load monitoring possible power amount and various measurement data (voltage, current, power, power factor) of electrical equipment, it also stores the maximum current and maximum power, allowing you to monitor the load of electrical equipment. Weighing values can be acquired from tablets and smartphones via Bluetooth® Low Energy communication! In addition, the acquired data can be sent to a computer in a CSV file. It is suitable for medium- to small-scale meter reading where automatic meter reading devices are not installed (when visual meter reading is required and it is not possible to get close to the electricity meter). Using Bluetooth® Low Energy communication, the amount of electricity used (metering data) can be collected on your mobile device (tablet or smartphone). It helps prevent meter reading errors (reading errors and transcription errors) and helps manage meter reading data. Meter reading is possible even from a distance from the electricity meter (line of sight of approximately 10m). The mobile meter reading application can be used in environments where the M2PM series, M8FM series, and M8HM series are mixed. It stores the power usage time data for every 30 minutes (for 45 days including the current day), and the communication function allows you to retrieve the 30-minute time data. By using it in combination with the customer's host device, you can check the power usage meter by time period. Previously, two watt-hour meters were required to measure forward and reverse currents, but with a bidirectional meter, it is possible to measure both forward and reverse currents with a single watt-hour meter. The external dimensions and mounting pitch are the same as the M8P series, making it easy to upgrade from the M8P series. Supports detection of incorrect connection of the neutral wire of single-phase 3-wire and 3-phase 4-wire circuits. If there is an incorrect connection, the weight value display will flash. By connecting the M8HM-TD power failure display module (optional part), it is possible to read the weighing value even when the power is off. There is no need to wire to the MA/MB terminals as with the conventional M8P series (with auxiliary power terminal).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
