Spesifikasi
| Alarm Output | 2 points (heater burnout alarm, SSR short fault alarm) |
|---|---|
| Applicable Standard | CSA (File No. LR35535), TUV (File No. R50124941, EN60947-4-3), UL (File No. E64562) |
| Current Consumption (mA) | DC50 or less (at 24VDC) |
| Input Current (mA) | DC5 or less (at 12 VDC), DC10 or less (at 24 VDC) |
| Input Method | Voltage input |
| Input Voltage (V) | (Use) DC 9.6 to 26.4 |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Leakage Current (mA) | Main circuit / 10 or less (at 200 VAC) |
| Load current (A) | 35 or less (at 40°C) |
| Operating Voltage Range (V) | DC20.4~26.4 |
| Operation Indicator Lamp | Yes |
| Operation Mode | NPN open collector (ON when an error is detected) |
| Rated Carrying Current (A) | 35 (at 40°C) |
| Rated Input Voltage (V) | DC12~24 |
| Rated Load Voltage (V) | AC100~240 (50/60Hz) |
| Rated Voltage (V) | DC12~24 |
| Return Time (ms) | 1/2 cycle of load power supply + 1 or less |
| Return Voltage (V) | DC1.0 or more |
| Shock Resistance (m/s²) | 294 |
| Storage Temperature (°C) | -30 to +70 (with no icing or condensation) |
| Suitable Load of Output | 2~35A AC100~240V |
| Surge-on Current Capability (A) | 430 (60Hz, 1 cycle) |
| Terminal Shape | Screwless clamp terminal |
| Type | Solid state/relay |
| Type of Insulation | Phototriac coupler |
| Vibration Resistance (Hz) | 10 to 55 to 10, 0.35 mm single amplitude (0.7 mm double amplitude) |
| Voltage Drop when Output Turned ON | Main circuit section/1.6V (RMS) or less Alarm output section/1.5V or less |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
*For the fault detection function, if a power supply with a rise and fall time of more than 200 ms is used for the detection power supply and operation input section, an alarm may be displayed and output before the rated voltage is reached. Please select a DC power supply with a rise and fall time of 200 ms or less.For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
With a built-in CT, a new concept in SSR heater break detection and SSR short circuit failure detection are possible. The built-in CT contributes to reducing wiring work. Can detect breaks in one of multiple heaters. Can detect breaks in three-phase heaters. Can detect SSR short circuit failures. The error detection level can be easily set using the setting switch. Can be mounted on a DIN rail as well as with screws. CSA and EN standards (TUV certified). UL standard certified.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
