OMRON Solid State Relay G3PE for Heater

Sebelum PPN:
Rp1.099.900
Spesifikasi
Ambient Humidity to Use (%RH)45~85
Current Square Product (I²t) (A²s)260 (reference value)
Equipped with / without Zero Cross FunctionIncluded
Input Current (mA)7 or less
Insulation Resistance (MΩ)100 or more (at 500V mega)
Leakage Current (mA)10 or less (at 200 VAC)
Load Capacity5kW (at 200V AC) (resistance load)
Load current (A)0.1 to 25 (at 40°C)
Load voltage (V)AC75~264(50/60Hz)
Number of PhasesSingle-phase
Operating Time (ms) 1/2 cycle of load power supply + 1 or less
Operating Voltage Range (V)DC9.6~30
Operation Indicator LampYes (yellow)
Protection ClassIP20
Rated Input Voltage (V)DC12~24
Rated Load Voltage (V)AC100~240 (50/60Hz)
Return Time (ms)1/2 cycle of load power supply + 1 or less
Return Voltage (V)DC1.0 or more
Shock (m/s²)294 (DIN rail mounting)
StandardCertification Standards; UL (File No. E64562), CSA (File No. LR35535), TUV (File No. R50124433, EN60947-4-3)
Storage Temperature Range (°C)-30 to +100 (with no icing or condensation)
Suitable Load of Output25A AC100~240V
Surge-on Current Capability (A) 220A (60Hz, 1 cycle
Terminal StructureScrew terminal
TypeSolid state/relay
Type of InsulationPhoto triac coupler
Vibration10 to 55 to 10Hz Single amplitude 0.375mm (Double amplitude 0.75mm) (DIN rail mounting)
Voltage Drop when Output Turned ON1.6V (RMS) or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The small, slim type surge path function integrated with the radiator improves the surge voltage resistance of the output circuit.
Obtained UL, CSA and EN standards (Tü; V certification).

Ulasan Produk

Tidak ada ulasan