OMRON Power Solid State Relay G3PA

Sebelum PPN:
Rp1.799.900 - Rp4.999.900
Spesifikasi
Equipped with / without Zero Cross FunctionIncluded
Indicator LampIncluded
Input Current (mA)7 or less
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Load voltage (V)AC19~264(50/60Hz)
Operating Temperature Range (°C)-30 to 80 (no condensation or freezing)
Operating Time (ms) 1/2 cycle of load power or less
Operating Voltage (V)DC4 or less
Operating Voltage Range (V)DC4~30
Operation Indicator LampYes
Rated Input Voltage (V)DC5~24
Rated Load Voltage (V)AC24~240(50/60Hz)
Return Time (ms)1/2 cycle of load power or less
Return Voltage (V)DC1 or more
Shock (m/s²)300 (DIN rail mounting)
Storage Temperature (°C)-30 to 100 (no condensation or freezing)
Terminal StructureScrew terminal
TypeSolid state/relay
Type of InsulationPhoto triac coupler
Vibration10 to 55 to 10 Hz, single amplitude 0.375 mm (double amplitude 0.75 mm) (when mounted on DIN rail)
Vibration Resistance (Hz)10 to 55 to 10, single amplitude 0.375 mm (double amplitude 0.75 mm) (when mounted on DIN rail)
Voltage Drop when Output Turned ON1.6V (RMS) or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
*This product is equipped with surface-mounted components. Please be careful not to apply stress such as twisting or impact to the board.
For products for which delivery dates must be confirmed each time, a "tentative delivery date" is displayed because we need to confirm the delivery date, including production status, with our suppliers each time an order is placed.
After you place an order, we will confirm the delivery date with our supplier, and depending on the delivery date, we may ask you whether you wish to continue with the order.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Ultra-compact slim type with integrated heatsink. In addition to screw mounting, DIN rail mounting is also possible. Connecting terminals allow for easy close mounting and can be applied to three-phase loads. Even if the power element is damaged, it can be replaced using the cartridge method. Obtained EN, IEC, VDE, UL, and CSA standards.

Ulasan Produk

Tidak ada ulasan