Kusam Meco Loop Calibrator

Sebelum PPN:
Rp20.999.900
Spesifikasi
Ambient Temperature (°C)0-40
Dimensions (LxWxD) (mm)160 x100x38
Operating Humidity (%RH)≤80
Operating Temperature (°C)0 to 50
Pollution Degree2
Power Consumption (mA)150 at 24V 1kΩ load
Power Supply9V x 1 alkaline battery
Storage Humidity (%RH)≤85
Storage Temperature (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Loop Calibrator
Model KM CAL-904-MK1
4-20mA (1kΩ Load, 24V Loop Output)
0-20mA and 0-24mA output ranges
0.025% Basic Accuracy
Auto Ramp and Step functions
0-100% output with percentage step option
0-24V DC voltage source
Open loop and overload buzzer alarm
Low battery indication
Simple Operation Interface
Warning beeper when output is open

Ulasan Produk

Tidak ada ulasan