Kusam Meco Digital High Precision Multifunction Calibrator

Sebelum PPN:
Rp139.999.900
Spesifikasi
Accuracy (%)±0.02
Altitude (m)≤2000m
BacklightWhite LED backlight, can set Back light ON Time 0-9000 S
Dimensions (mm)205x95x42
DisplayLCD double displaying: 68.0 x36.3mm
Operating Humidity (%RH)≤80; 70
Operating Temperature (°C)0 to 50; < 40 to 50
Power Supply4 X 1.5V AAA alkaline battery
Storage Temperature and Humidity (°C)-25 to 60, ≤90% RH
Vibration TestRandomly 2g, 5-500Hz
Warm Up TimeTesting under one meter boot- strap warm-up time is 10 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multifunction Process Calibrator
Model KM-CAL-905 (19 Functions 59 Ranges )

This multifunction Process Calibrator has high accuracy of ± 0.02%. It has 5 digits dual display, Volts, RTD & Thermocouples and it works on 4 x1.5AAA alkaline battery. Output range up to 500W about 1mA and 5kW about 1. 1mA exciting current (for RTD calibration)
and output for calibrating R, S, K, E, J, T, N, B type Thermocouple. It also give RTD, PT -100 & Cu 50

Ulasan Produk

Tidak ada ulasan