HONEYWELL Thermostat Controller (Pengatur Suhu)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Amperage (A)4
ApplicationHeat or Cool
Backlit ScreenYes
Changeover TypeAutomatic
Compatible System Type1H/1C Conventional Heat Pump; 2-Pipe Fan Coil Unit; 2H/1C Heat Pump; Water Source Heat Pump; 4-Pipe Fan Coil Unit
Compatible with Building Automation SystemsYes
Contact Rating (V)20 to 30 AC
Control TypeTouch Screen
Dehumidification ControlYes
Display TypeDigital
Electrical Connection TypeHardwired
Enclosure ColorGray
Fan SettingsHi-Med-Low
Frequency (Hz)50; 60
Housing ColorGray
Humidification ControlYes
Humidification/Dehumidification ControlYes, Yes
Key FeaturesFCU Dehumidification with Reheat Option; Hybrid Changeover Mode; On/Off, Floating, Modulating, or 6-Way Valves; Remote Control and Monitoring Via Mobile User App (wireless Variants)
Maximum Operating Humidity (%)90
Maximum Operating Temperature (°F)122
Maximum Temperature Control (°F)122
Minimum Operating Humidity (%)10
Minimum Operating Temperature (°F)32
Mounting LocationWall
Network Protocol CompatibilityBACnet MS/TP; MODBUS/BACnet IP
Number of Cooling Stages - Conventional System1
Number of Cooling Stages - Heat Pump System1
Number of Heating Stages - Conventional System1
Number of Heating Stages - Heat Pump System2
Number of Pipes2; 4
Number of Relay Inputs5
Number of Relay Inputs/Outputs3 DO/2 DIO/3 UIO
Number of Relay Outputs8
Occupancy SensorIncludes Dry Contact Occupancy Sensor
Overall Depth (inch)1
Overall Height (inch)4-1/2
Overall Width (inch)3-15/16
Programming CapabilityFully Customizable
Sensor Type3 Custom Sensors; Discharge Air Temperature; Drain Pan; Humidity; Occupancy; Outdoor Air Temperature; Proof of Airflow; Proof of Water Flow; Shutdown Sensor; Space Temperature
StandardsCE; FCC; ICES; Prop65; REACH; RoHS; UK; UL/cUL
System SettingsAuto-Heat-Cool-Off
Temperature AdjustmentOn/Off (Cool); On/Off (Heat)
Temperature Differential (°F)+/-1.5
Temperature LimitingYes
Temperature ScaleCelsius; Fahrenheit
Temperature Sensitivity (°F)+/-1.5
Terminal DesignationsC; COM; DIO1; DIO2; DO1; DO2; DO3; R; UIO1; UIO2; UIO3
Thermostat TypeCommercial Thermostat
UNSPSC31160000
Voltage (V)24
WirelessNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostat controls are field-selectable for communication with BACnet MS/TP (Building Automation and Control Networks Master Slave/Token Passing) or BACnet IP (Building Automation and Control Networks Internet Protocol) systems that communicate with multiple devices across building automation systems. Users can select which protocol to use in the field. IP protocols are faster and more reliable than BACnet MS/TP systems and easier to troubleshoot. These thermostat controls are compatible with both protocols, simplifying upgrades between systems without changing hardware. They can also be used for standalone, noncommunicating applications. These thermostat controls provide remote monitoring and programmable temperature control for common HVAC equipment in commercial buildings.

Ulasan Produk

Tidak ada ulasan