RESIDEO Thermostat
#Grup produk P112411905
Spesifikasi
| Application | Heat and Cool |
|---|---|
| Battery Type | AA Alkaline Battery |
| Changeover Type | Automatic and Manual |
| Compatible System Type | 24V AC Systems; Electric Hot Water Systems; Gas Hot Water Systems; Oil Hot Water Systems; Single Stage Heat and Cool Systems; Single Stage Heat Pumps without Auxiliary Heat; Steam/Radiant Hot Water Systems |
| Control Type | Softkey |
| Differential Type | Fixed |
| Digit Size | Standard |
| Display Type | Digital |
| Electrical Connection Type | Hardwired |
| Fan Settings | Auto-On-Circulate |
| Filter Change Reminder | Yes |
| Frequency (Hz) | 60 |
| Housing Color | White |
| Humidification Control | Yes |
| Includes | AA Batteries; Decorative Cover Plate with J-Box Adaptor; Mounting Hardware; Thermostat; UWP Wallplate |
| Maximum Control Temperature (°F) | 99 |
| Maximum Operating Humidity (%) | 90 |
| Maximum Operating Temperature (°F) | 120 |
| Minimum Control Temperature (°F) | 32 |
| Minimum Operating Humidity (%) | 5 |
| Minimum Operating Temperature (°F) | 32 |
| Mounting Direction | Horizontal |
| Mounting Location | Wall |
| Mounting Type | UWP Wallplate |
| Number of Cooling Stages - Conventional System | 1 |
| Number of Cooling Stages - Heat Pump System | 1 |
| Number of Heating Stages - Conventional System | 1 |
| Number of Heating Stages - Heat Pump System | 1 |
| Overall Depth (inch) | 1-3/16 |
| Overall Height (inch) | 3-7/16 |
| Overall Width (inch) | 5-1/8 |
| Programming Capability | Not Programmable |
| Shape | Rectangle |
| Stages | 1 H / 1 C Conventional |
| Stages Heat Pump | 1 H / 1 C Heat Pump |
| Stages Heating/Cooling | 1 H / 1 C Conventional ; 1 H / 1 C Heat Pump |
| System Settings | Auto-Heat-Cool-Off |
| Temperature Differential (°F) | +/-1 |
| Temperature Limiting | Yes |
| Temperature Scale | Fahrenheit/Celsius |
| Temperature Sensitivity (°F) | 1 |
| Terminal Designations | C; G; K; L; O/B; R; RC; W; Y |
| Thermostat Type | Low Voltage |
| UNSPSC | 31160000 |
| Voltage (V) | 24 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These thermostats have a digital display for a more modern appearance than analog thermostats. They're often used for temperature control in residential and commercial applications. They're nonprogrammable, so the temperature setting stays the same until it's readjusted.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
